Flat Shipping

Flat Shipping at €24.99 + VAT

MITUTOYO 368-875 Mechanical 3-Point Inside Micrometer, Inch to Inch Range, +/-0.00025 Inch Accuracy | CT3RJZ

MITUTOYO 368-875 Mechanical 3-Point Inside Micrometer, Inch to Inch Range, +/-0.00025 Inch Accuracy

Item: CT3RJZ Model: 368-875Cross Ref: 46UA59
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,739.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInside Micrometer
Accuracy-0.00025" to +0.00025"
AnvilFlat
Anvil MaterialHardened Steel
Case TypeWood Case
Contact Point MaterialSteel
Contact Point ShapeFlat
FeaturesThree Contact Points, Measurements Taken Closer To The Bottom Of The Blind Hole
Included CertificationDeclaration Of Conformity
Includes(1) Wooden Case
Includes CaseYes
Max. Measurement6"
Maximum Measuring Depth6"
Minimum Measurement - Inch5"
Movement Of Screw1"
Number Of Gauges1
Number Of Measuring Rods0
Number Of Micrometers1
Operation TypeMechanical
Rotating SpindleNo
Spc OutputNo
ThimbleRatchet
Thimble TypePlain
Case IncludedYes
Maximum Measurement - Inch6"
Range5" to 6"
Resolution0.0002"

Shipping Info:

Ship weight (kg) 2.295
Ship height (cm)3.81
Ship length (cm)19.81
Ship width (cm)10.67
Country of OriginJP

Product Variants

ProductModelSpc OutputThimble TypeRotating SpindleAnvil MaterialOperation TypeThimbleIncludes CaseAnvilPrice
MITUTOYO 368-916 Bore Gage Set Holtest 0.275-0.5 In | AE6EBN 5RCF7 368-916--------€2,699.61
MITUTOYO 368-918 Bore Gage Set Holtest 0.8-2 In | AE6EBP 5RCF8 368-918--------€4,126.14
MITUTOYO 368-269 Holtest, Ratchet, 1.6 Inch 2 Inch | CT3RLB 368-269--------€1,055.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITUTOYO 368-875 Mechanical 3-Point Inside Micrometer, Inch to Inch Range, +/-0.00025 Inch Accuracy
€1,739.96 /unit