MITUTOYO 368-867 Holtest, Type Ii, R, 1.0 Inch, 1.2 Inch | CY8PVP

MITUTOYO 368-867 Holtest, Type Ii, R, 1.0 Inch, 1.2 Inch

Item: CY8PVP Model: 368-867
In Stock

Get it by Tuesday, Jun 10

€751.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Digital/analog:Analog
Graduation:x89¤ 0,5": 0,0001", >0,5": 0,0002"
Inch-metric:Inch
Measuring Face:hardened steelTaper: hardened steel
Measuring Method:3-point
Measuring Spindle:Spindle pitch 0,635 mm
Range:1 - 1,2 "
Scale:Thimble and sleeve satin chrome finish, Up to 12 mm : x98 17 mmOver 12 mm : x98 23 mm

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)3.81
Ship length (cm)20.32
Ship width (cm)11.43

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITUTOYO 368-867 Holtest, Type Ii, R, 1.0 Inch, 1.2 Inch
€751.07 /unit