MITUTOYO 368-162 Holtest, 8-10mm | CY8VQE

MITUTOYO 368-162 Holtest, 8-10mm

Item: CY8VQE Model: 368-162
In Stock

Get it by Tuesday, Jun 10

€752.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Digital/analog:Analog
Graduation:0,001 mm
Inch-metric:Metric
Max.permissible Errorj Mpe:±2 µm
Measuring Face:Titanium coated tungsten carbide taper: tungsten carbide
Measuring Method:3-point
Measuring Spindle:Spindle pitch 0,5 mm
Range:8 - 10 mm
Scale:Thimble and sleeve satin chrome finish, Up to 12 mm : x98 17 mmOver 12 mm : x98 23 mm

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)10.16
Ship length (cm)22.86
Ship width (cm)13.97

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITUTOYO 368-162 Holtest, 8-10mm
€752.39 /unit