MITUTOYO 293-251-30 Digital Micrometer, 125-150 mm

Item: DZ6YDT Model: 293-251-30
In Stock

Get it by Wednesday, Jun 11

€740.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDigital Micrometer
2 X Preset (over 100 Mm):Yes
Abs / Inc (inc Zero):Yes
Auto Power Off After 20 Min. Non Use:Yes
Battery Life:Approx. 2.4 years for models x89¤100 mm1.2 years for > 100 mm
Data Output:Yes
Digital Step:0.001 mm
Digital/analog:Digital
Display:LCD, character height 7.5 mm
Flatness:0.3 µm
Function Lock:Yes
Hold:Yes
Inch-metric:Metric
Low Voltage Alarm:Yes
Max.permissible Errorj Mpe:±2 µm
Measuring Face:Carbide-tipped, micro-lap finish
Measuring Force:5 - 10 N
Measuring Spindle:With spindle lock, ø6.35 mm, spindle pitch 0.5 mm
Parallelism:5 µm
Power Supply:1 battery SR-44
Range:125 - 150 mm
Scale:Thimble and sleeve satin chrome finish, ø18 mm

Shipping Info:

Ship weight (kg) 0.7335

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITUTOYO 293-251-30 Digital Micrometer, 125-150 mm
€740.00 /unit