MITUTOYO 293-140-40 Digital Micrometer, Ip65, 0-25 mm, Bidirectional Output

Item: DZ6YDZ Model: 293-140-40
In Stock

Get it by Tuesday, Jun 17

€380.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDigital Micrometer
Abs / Inc (inc Zero):Yes
Auto Power Off After 20 Min. Non Use:Yes
Battery Life:Approx. 2 years (under normal use)Approx. 4000 hours (continous use)
Calculation Function (with Formula):Yes
Calibration Warning Function:Yes
Customizing Keys:Yes
Data Output:Digimatic S1
Digital Step:0.001 mm
Digital/analog:Digital
Display:LCD, character height 7.5 mm
Flatness:0.3 µm
Function Lock:Yes
Go/±ng Judgement:Yes
Hold:Yes
Inch-metric:Metric
Low Voltage Alarm:Yes
Max.permissible Errorj Mpe:±1 µm
Measuring Face:Carbide-tipped, micro-lap finish
Measuring Force:7 - 12 N
Measuring Spindle:With spindle lock, ø 6.35 mm, spindle pitch 2 mm
On/off:Yes
Parallelism:1 µm
Power Supply:1 battery CR2032
Preset:Yes
Range:0 - 25 mm

Shipping Info:

Ship weight (kg) 0.261

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITUTOYO 293-140-40 Digital Micrometer, Ip65, 0-25 mm, Bidirectional Output
€380.00 /unit