Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MITUTOYO 223-125 Digital Disk Micrometer 0-1 Inch 0.001 In | AD6XNM 4CGF5

MITUTOYO 223-125 Digital Disk Micrometer 0-1 Inch 0.001 In

Item: AD6XNM Model: 223-125Cross Ref: 4CGF5
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€543.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDisc Micrometer
Accuracy-0.0002" to +0.0002"
AnvilDisc , Disk
Anvil MaterialCarbide
Anvil Size0.787" , 0.79"
Case TypePlastic
CertificationCertificate Of Inspection
Coolant ResistantNo
Dimension TypeInch
FeaturesThe Series 223 Is Provided With A Mechanical Digit Counter For Quick Reading Of Measurements
Included CertificationCertificate Of Inspection
Includes(1) Fitted Plastic Case , Yes
Lock Nut TypeLever
Long Form Calibration CertificateNo
Max. Measurement1"
Operation TypeMechanical , Mechanical Digital
Resolution0.001"
Rotating SpindleYes
Spc OutputNo
SpindleDisc
Spindle MaterialCarbide
Spindle Size0.787" , 0.79"
Thimble TypeRatchet

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)3.81
Ship length (cm)17.27
Ship width (cm)9.4
HS code9017304000
Country of OriginJP

Product Details:

    • Rotating Spindle (Yes/No) (Yes)

Product Variants

ProductModelOperation TypeAnvilSpindle MaterialAnvil SizeSpindle SizeCoolant ResistantThimble TypeDimension TypePrice
MITUTOYO 123-125 Disk Micrometer 0-1 Inch 0.001 Inch Ratchet | AD6XNJ 4CGF1 123-125MechanicalDiskSteel0.79"0.79"YesRatchetInch€314.97
MITUTOYO 123-126 Disc Mic, 1-2/.001 Inch Size | CV2TUT 123-126-Disc----Ratchet-€354.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITUTOYO 223-125 Digital Disk Micrometer 0-1 Inch 0.001 In
€543.02 /unit