MITUTOYO 21CZA211 Stylus, 982 mm, 41 mm Length, Ruby

Item: DZ6ZLB Model: 21CZA211
Limited Availability
€33.00 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemStylus
Ãx98 Ball Point:2 mm ruby
Functions:Styli (for Metric Models)
Small Type Models:Yes
Standard Models:Yes

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITUTOYO 21CZA211 Stylus, 982 mm, 41 mm Length, Ruby
€33.00 /unit