MITUTOYO 218010AOMI Hardness Reference Material

Item: DZ7AMV Model: 218010AOMI
In Stock

Get it by Tuesday, Jun 17

€225.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHardness Reference Material
Ball Diameter Mm:5
Dimension:48x48x8mm
Hardness Value:27, 62, 90
Indenter:Ball indenter
Material:plastic
Method:Shore
Net Weight:242 g
Scale 1:Shore AO
Standard:ISO 48-4

Shipping Info:

Ship weight (kg) 0.2385
Ship height (cm)0.79
Ship length (cm)4.8
Ship width (cm)4.8

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITUTOYO 218010AOMI Hardness Reference Material
€225.60 /unit