MITUTOYO 215-153-10 Bsg, 25X | CY9BVY

MITUTOYO 215-153-10 Bsg, 25X

Item: CY9BVY Model: 215-153-10
Limited Availability
€1,236.83 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Column X98:40 mm
Fine Adjustment:1 mm
Max. Measurement Height:250 mm
Perpendicularity Table-stem Hole:0.2/100 mm/mm
Stem Hole ¸:¸ 3/8" / 9.53 mm , 8 mm with bush (standard accessory)
Table Flatness:3.5 µm

Shipping Info:

Ship height (cm)54.61
Ship length (cm)35.56
Ship width (cm)33.02

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITUTOYO 215-153-10 Bsg, 25X
€1,236.83 /unit