MITUTOYO 215-151-10 Bsg, 20X | CY8QDP

MITUTOYO 215-151-10 Bsg, 20X

Item: CY8QDP Model: 215-151-10
Limited Availability
€1,061.27 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Column X98:30 mm
Fine Adjustment:1 mm
Max. Measurement Height:260 mm
Perpendicularity Table-stem Hole:0.2/100 mm/mm
Stem Hole ¸:¸ 3/8" / 9.53 mm , 8 mm with bush (standard accessory)
Table Flatness:3 µm

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)41.91
Ship length (cm)27.94
Ship width (cm)22.86

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITUTOYO 215-151-10 Bsg, 20X
€1,061.27 /unit