MITUTOYO 209-451 Cggo, 0-.4 Inch | CY9AHT

MITUTOYO 209-451 Cggo, 0-.4 Inch

Item: CY9AHT Model: 209-451
Limited Availability
€916.07 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Graduation:0.0002"
Inch-metric:Inch
Measuring Force:1,2-1,6 N

Shipping Info:

Ship height (cm)8.89
Ship length (cm)24.13
Ship width (cm)17.78

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITUTOYO 209-451 Cggo, 0-.4 Inch
€916.07 /unit