MITUTOYO 184-306S Thickness Gage | CY9AQJ

MITUTOYO 184-306S Thickness Gage

Item: CY9AQJ Model: 184-306S
Limited Availability
€55.29 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Accuracy:0,03-0,15 mm: ±0,005 mm, 0,2- 0,5 mm: ±0,012 mm, 0,55-1 mm: ±0,02 mm
Inch-metric:Metric
Leaf Length:100 mm
Number Of Leaves:10
Range:0,05-0,2 mm by 0,05 mm, 0,3-0,8 mm by 0,1 mm

Shipping Info:

Ship height (cm)2.54
Ship length (cm)13.97
Ship width (cm)3.81

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITUTOYO 184-306S Thickness Gage
€55.29 /unit