MITUTOYO 182-522-10 Working Glass Scale, With Inspection Cert., 0-200 mm, 0.5 mm

Item: DZ6MYN Model: 182-522-10
In Stock

Get it by Monday, Jun 16

€1,041.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWorking Glass Scale
Accuracy:(1,5+2L/1000) µmL = measured length (mm)
Graduation:0.5 mm
Inch-metric:Metric
Material:Sodium glass
Range:0 - 200 mm
Thermal Expansion Coefficient:(8±1) x 10-6/K
Thickness Of Graduation Line :50 µm

Shipping Info:

Ship weight (kg) 0.3195

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITUTOYO 182-522-10 Working Glass Scale, With Inspection Cert., 0-200 mm, 0.5 mm
€1,041.00 /unit