Flat Shipping

Flat Shipping at €24.99 + VAT

MITUTOYO 182-309 Steel Rule | CT3RMR

MITUTOYO 182-309 Steel Rule

Item: CT3RMR Model: 182-309Cross Ref: 39X254
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€154.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSteel Rule
Accuracy:±0,01"/ ±0,2 mm
Graduation:1/16", 1/32", 1/64", 1mm, 0,5mm
Inch-metric:Inch/Metric
Range:0 - 40 "
Thickness:0,4 mm
Width:0.625"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelConstructionFinishPrice
MITUTOYO 182-302 Steel Rule Flex 6 Inch 16 / 32 / 64ths / 0.5 / 1mm | AD8MTP 4LA68 182-302Tempered Hardened SteelSatin€27.69
MITUTOYO 182-305 Steel Rule Flexible 12 Inch 32 / 64 / 0.5 / 1mm | AD8MTQ 4LA69 182-305Tempered Hardened SteelSatin€47.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITUTOYO 182-309 Steel Rule
€154.81 /unit