Flat Shipping

Flat Shipping at €24.99 + VAT

MITUTOYO 182-203 Steel Rule Flexible 6 Inch 32 / 64 / 10 / 100ths | AE7ZCD 6C293

MITUTOYO 182-203 Steel Rule Flexible 6 Inch 32 / 64 / 10 / 100ths

Item: AE7ZCD Model: 182-203Cross Ref: 6C293
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlexible Rule
Backing MaterialVinyl
CoatingChrome
ColorBlack
ConstructionTempered Stainless Steel
FinishSatin
FlexibilityFlexible
Folded Length6"
Folding Rule TypeInside Read
Graduation ColorBlack
Graduation Mark StyleEtched
Graduation Type5R
Graduation UnitsInches
Hanging CapabilityNot Applicable
Hanging Hole DiameterNot Applicable
Hook TypeNo Hook
Length6"
MagneticNonmagnetic
MaterialStainless Steel
Numeric FormatDecimal
Numeric MarksInches
Reading DirectionLeft To Right
Rule ColorGray
Rule TypeRule
Thickness0.02"
Width1/2"
Length (sae)6"
Width (sae)1/2"

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.25
Ship length (cm)17.78
Ship width (cm)1.78
HS code9017208080
Country of OriginJP

Product Variants

ProductModelFinishConstructionGraduation TypeMarkingsPrice
MITUTOYO 182-131 Satin Steel Rule 1mm / .5mm | AA8AGN 16X226 182-131Satin-MetricBlack€42.31
MITUTOYO 182-111 Steel Rule 150 x 19mm 1mm 0.5mm | AD6XRV 4CGU9 182-111----€20.22
MITUTOYO 182-207 Steel Rule 6 Inch 1 / 10 1 / 100in 1mm 0.5mm | AD6XRW 4CGV1 182-207Satin--Black€18.75
MITUTOYO 182-211 Steel Rule 150 x 12.7mm 1mm 0.5mm | AD6XRX 4CGV2 182-211----€28.86
MITUTOYO 182-204 Rule Steel 6 Inch 3r | AD8MTL 4LA65 182-204SatinTempered Hardened Steel3R-€18.36
MITUTOYO 182-208 Steel Rule Flexible 6 Inch 10 / 50ths / 0.5 / 1mm | AD8MTM 4LA66 182-208SatinTempered Hardened Steel--€26.25
MITUTOYO 182-226 Steel Rule Flexible 12 Inch 50 / 100 / 0.5 / 1mm | AD8MTN 4LA67 182-226SatinTempered Hardened Steel--€50.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITUTOYO 182-203 Steel Rule Flexible 6 Inch 32 / 64 / 10 / 100ths
€21.99 /unit