MITUTOYO 177-520 Setting Ring, 0.24 Inch, Ceramic

Item: DZ6ZDZ Model: 177-520
Limited Availability
€268.00 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSetting Ring
Inch-metric:Inch
Material:Ceramic
Nominal Size ød Inch:0.24 inch
Roundness / Cylindricity :0.00004 inch
Tolerance Nominal Size / Marked Diameter:±0.0004 inch
Type:A
Uncertainty Of Marked Diameter:0.00006 inch

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITUTOYO 177-520 Setting Ring, 0.24 Inch, Ceramic
€268.00 /unit