MITUTOYO 177-319 Setting Ring, 3.5 Inch | CY9BWT

MITUTOYO 177-319 Setting Ring, 3.5 Inch

Item: CY9BWT Model: 177-319
Limited Availability
€582.11 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Inch-metric:Inch
Material:Steel
Nominal Size ¸d Inch:3.5 inch
Roundness / Cylindricity :0.00006 inch
Tolerance Nominal Size / Marked Diameter:±0.0008 inch
Type:A
Uncertainty Of Marked Diameter:0.00006 inch

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)5.08
Ship length (cm)17.78
Ship width (cm)17.78

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITUTOYO 177-319 Setting Ring, 3.5 Inch
€582.11 /unit