MITUTOYO 177-292 Setting Ring, 60 mm, Steel

Item: DZ6ZEU Model: 177-292
Limited Availability
€281.00 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSetting Ring
Inch-metric:Metric
Material:Steel
Nominal Size ød Metric:60 mm
Roundness / Cylindricity:1.0 µm
Tolerance Nominal Size / Marked Diameter:±20.0 µm
Type:A
Uncertainty Of Marked Diameter:1.5 µm

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITUTOYO 177-292 Setting Ring, 60 mm, Steel
€281.00 /unit