MITUTOYO 172-868A Optical Comparator, Horizontal | CV4QBG

MITUTOYO 172-868A Optical Comparator, Horizontal

Item: CV4QBG Model: 172-868ACross Ref: 54GF82
In Stock

Get it by Thursday, Jun 12

€18,391.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOptical Comparator
Adjustable BrightnessYes
Contour Illumination24V, 150W Halogen Bulb
Effective Table Working Area17 45/64" x 5 45/64"
Effective Table Working Area17.703" x 5.703"
Focusing Travel6"
Image TypeErect Image
IncludesProjection Lens Set, Work Stage, Power Cord, Halogen Bulb, Tube Fuse, Grounding Wire, Allen Key, Vinyl Cover
Magnification (lens)10x
Optical System OrientationHorizontal
Power SupplyCorded
Protractor Screen14"
ReadingLinear Scale
Reference Line StyleCross Hair Line
Resolution0.001 mm
Rotating Screen-360° to +360°
Screen MaterialFine Ground Glass
Screen Size14"
Surface Illumination TypeHalogen Bulb
Surface Illumination Voltage24V
Surface Illumination Wattage150 W
Table Size17.703" x 5.703"
Table Size17 45/64" x 5 45/64"
Units Of MeasurementLinear Scale
With Cooling FanYes
X-axis Table Travel10"
Y-axis Vertical Focus Travel6"

Shipping Info:

Ship weight (kg) 162
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelResolutionEffective Table Working AreaImage TypeOptical System OrientationScreen SizeTable SizeX-axis Table TravelY-axis Vertical Focus TravelPrice
MITUTOYO 302-703A Optical Comparator, Vertical | CV4NLD 302-703A0.001 mm7 1/4" x 3 1/4"Inverted ImageVertical12 2/5"9.938" x 9.938"4"3.58"-
RFQ
MITUTOYO 64PKA088A Optical Comparator, With QM Data | CV4NLE 64PKA088A0 mm17.688" x 5.688"Erect ImageHorizontal14"17.688" x 5.688"10"6"€16,603.32
MITUTOYO 64PKA089B Optical Comparator | CV4QUT 64PKA089B0 mm17.688" x 5.688"Erect ImageHorizontal14"17.688" x 5.688"10"6"€15,755.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITUTOYO 172-868A Optical Comparator, Horizontal
€18,391.70 /unit