Flat Shipping

Flat Shipping at €24.99 + VAT

MITUTOYO 12AAC731 Standard Stylus, Tip Angle: 60 deg, Tip Radius: 2 Micrometre

Item: AH6AGL Model: 12AAC731Cross Ref: 35UN95
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€595.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStylus, Standard Stylus
Product TypeStylus
Stylus Length5.2 mm

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)1.27
Ship length (cm)6.6
Ship width (cm)4.57
Country of OriginJP

Product Details:

    • Stylus type instrument used to measure surface roughness to avoid visual differences, wearing and seal formation in machine parts
    • Ideal to reduce the thickness of paint needed to coat a part
    • Suitable for use with Series 500 digimatic calipers

Frequently Asked Questions:

Q. What is meaning of surface roughness?

A. Surface roughness refers to the component of surface texture of a machine part. It is defined as the variation in heights, depths and spacing of peaks & troughs on the surface relative to a reference plane.

Q. Is MITUTOYO 12AAC731 stylus impact rated?

A. Not all Mitutoyo stylus are rated for protection against impacts.

Q. Is Mitutoyo 12AAC731 stylus suitable for making small slotted holes?

A. This stylus is only suitable for making 2 micrometer holes. For small slotted holes, user can choose Mitutoyo 12AAE938 stylus.

Product Variants

ProductModelMPNPrice
MITUTOYO 354882 Stylus | CJ3MEH 354882354882€352.94
MITUTOYO 354883 Stylus | CJ3MEJ 354883354883€382.14
MITUTOYO 354884 Stylus | CJ3MEK 354884354884€390.84
MITUTOYO 996542 Stylus | CJ3PAW 996542996542€530.79
MITUTOYO 12AAC732 Stylus, Small Hole Stylus | CJ3PAY 12AAC73212AAC732€565.06
MITUTOYO 12AAB403 Stylus, Standard | CJ3PAZ 12AAB40312AAB403€375.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITUTOYO 12AAC731 Standard Stylus, Tip Angle: 60 deg, Tip Radius: 2 Micrometre
€595.62 /unit