MITUTOYO 125-116 Screw Thread Micrometer, 75-100 mm, 0.6-0.9 mm/44-28Tpi

Item: DZ6YJR Model: 125-116
In Stock

Get it by Monday, Jun 16

€377.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrew Thread Micrometer
Digital/analog:Analog
Graduation:0,01 mm
Inch-metric:Metric
Measuring Face:Hardened steel, fixed anvil/spindle
Measuring Spindle:With spindle lock, ø6,35 mm, spindle pitch 0,5 mm
Range:75 - 100 mm
Scale:Thimble and sleeve satin chrome finish, ø18 mm
Spindle Feed Error:3 µm
Thread To Be Measured (metric/unified):0,6-0,9 mm / 44-28 TPI

Shipping Info:

Ship weight (kg) 0.3285

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITUTOYO 125-116 Screw Thread Micrometer, 75-100 mm, 0.6-0.9 mm/44-28Tpi
€377.00 /unit