Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MITUTOYO 1160T Dial Indicator 0.01 x 5mm Range 0-100 | AE9YDP 6NRA6

MITUTOYO 1160T Dial Indicator 0.01 x 5mm Range 0-100

Item: AE9YDP Model: 1160TCross Ref: 6NRA6
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€204.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDial Indicator
Back TypeFlat
Bearing TypePlain
Contact Point Dia.1/4"
Contact Point StyleBall
Dial ColorWhite
Dial Size1.54"
Graduations0.01 mm
Range0 mm to 5 mm
Range Per Revolution1 mm
ReadingContinuous
Accuracy+/-0.016 mm
Agd NumberAGD 1
Bezel LockNo
Case TypeBox
Contact Point ShapeBall
Dial Reading0-100
Dimension TypeMetric
Included CertificationCertificate of Inspection
IncludesLimit Hands
Includes CaseNo
Long Form Calibration CertificateNo
Max. Measuring Force1.4N
Maximum Measurement - Mm5 mm
Minimum Measurement - Mm0 mm
Non-magneticYes
Number Of Indicators1
Operation TypeBack Plunger
Shock ResistantNo
StandardsISO, JIS
Stem Dia.8 mm
Stem Thread SizeM2.5 x 0.46

Shipping Info:

Ship weight (kg) 0.0506
Ship height (cm)5.08
Ship length (cm)10.16
Ship width (cm)5.59
HS code9026806000
Country of OriginJP

Product Details:

    • Bezel Lock (Yes)

Product Variants

ProductModelRangeReadingDial SizeDial ColorContact Point StyleGraduationsRange Per RevolutionBack TypePrice
MITUTOYO 1960T Dial Indicator | AA8AGM 16X225 1960T1 mmBalanced37 mmYellowCarbide Ball0.01 mm1 mmFlat€187.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITUTOYO 1160T Dial Indicator 0.01 x 5mm Range 0-100
€204.31 /unit