MITUTOYO 116-105-10 Universal Micrometer, Interchangeable Avil/Spindle, 0-1 Inch

Item: DZ6YKZ Model: 116-105-10
In Stock

Get it by Monday, Jun 16

€406.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Micrometer
Digital/analog:Analog
Graduation:0,001"
Inch-metric:Inch
Measuring Face:Interchangeable anvil/spindle inserts (optional)
Measuring Force:5 - 10 N
Measuring Spindle:ø6,35 mm, spindle pitch 0.5 mm
Range:0 - 1 "
Scale:Thimble and sleeve satin chrome finish, ø18 mm
Spindle Feed Error:0.00015 inch

Shipping Info:

Ship weight (kg) 0.2475

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITUTOYO 116-105-10 Universal Micrometer, Interchangeable Avil/Spindle, 0-1 Inch
€406.00 /unit