MITUTOYO 111-121 Spline Micrometer, 150-175 mm, 3 mm Measuring Face

Item: DZ6YKB Model: 111-121
In Stock

Get it by Tuesday, Jun 10

€484.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpline Micrometer
Anvil / Spindle:Type A, D=3 mm
Digital/analog:Analog
Flatness:0,3 µm
Graduation:0,01 mm
Inch-metric:Metric
Max.permissible Errorj Mpe:±5 µm
Measuring Face:Carbide-tipped, micro-lap finish, stepped
Measuring Force:5 - 10 N
Measuring Spindle:With spindle lock, ø6,35 mm, spindle pitch 0,5 mm
Parallelism:3 µm
Range:150 - 175 mm
Scale:Thimble and sleeve satin chrome finish, ø18 mm

Shipping Info:

Ship weight (kg) 0.891

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITUTOYO 111-121 Spline Micrometer, 150-175 mm, 3 mm Measuring Face
€484.00 /unit