MITUTOYO 105-411 Outside Micrometer, Anvil Extension Collar, 1300-1400 mm

Item: DZ6YFK Model: 105-411
In Stock

Get it by Tuesday, Jun 10

€4,096.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOutside Micrometer
Digital/analog:Analog
Extension Collar:50 mm
Flatness:1,3 µm
Graduation:0,01 mm
Inch-metric:Metric
Limit Of Error:±25 µm
Measuring Face:Carbide-tipped, micro-lap finish
Measuring Force:5-10 N
Measuring Spindle:With spindle lock, ø8 mm, spindle pitch 0,5 mm
Parallelism:16 µm
Range:1,300 - 1,400 mm
Remarks:With workpiece stop 100 mm adjustable
Scale:Thimble and sleeve satin chrome finish, ø21 mm
Spindle Feed Error:6 µm

Shipping Info:

Ship weight (kg) 11.2095

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITUTOYO 105-411 Outside Micrometer, Anvil Extension Collar, 1300-1400 mm
€4,096.00 /unit