MITUTOYO 103-203 Outside Micrometer, 26-27 Inch

Item: DZ6YHA Model: 103-203
In Stock

Get it by Tuesday, Jun 17

€1,071.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOutside Micrometer
Digital/analog:Analog
Flatness:0,00004"
Graduation:0,001"
Inch-metric:Inch
Max.permissible Errorj Mpe:±0,0005"
Measuring Face:Carbide-tipped, micro-lap finish
Measuring Force:10 - 15 N
Measuring Spindle:With spindle lock, ø6,35 mm (x89¤300 mm) ø 8 mm (>300 mm) , spindle pitch 0,5 mm
Parallelism:0,00032"
Range:26 - 27 "
Scale:Thimble and sleeve satin chrome finish, ø21 mm

Shipping Info:

Ship weight (kg) 5.157

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITUTOYO 103-203 Outside Micrometer, 26-27 Inch
€1,071.00 /unit