Flat Shipping

Flat Shipping at €24.99 + VAT

MITUTOYO 102-301 Micrometer 0-25 mm | CT3XBT

MITUTOYO 102-301 Micrometer 0-25 mm

Item: CT3XBT Model: 102-301Cross Ref: 39W981
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€184.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMicrometer
Digital/analog:Analog
Flatness:0,6 µm
Graduation:0,01 mm
Inch-metric:Metric
Max.permissible Errorj Mpe:±2 µm
Measuring Face:Carbide-tipped, micro-lap finish
Measuring Force:5 - 10 N
Measuring Spindle:With spindle lock, ¸6,35 mm, spindle pitch 0,5 mm
Parallelism:2 µm
Range:0 - 25 mm
Remarks:Ratched Stop
Scale:Thimble and sleeve satin chrome finish, ¸18 mm

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelResolutionRangeSpindleThimbleAnvilPrice
MITUTOYO 101-114 Micrometer 1-2 Inch 0.0001 Inch Ratchet | AD6XMK 4CGA4 101-1140.0"1" to 2"FlatRatchetFlat€200.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITUTOYO 102-301 Micrometer 0-25 mm
€184.77 /unit