MITUTOYO 06AGQ001F Usb Input Tool Direct Cable, Indicator Type, 2M

Item: DZ6ZJK Model: 06AGQ001F
Limited Availability
€164.00 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemUSB Input Tool Direct Cable
Cable Length:2 m
Max Connectable Devices:20 cables
Os Compatibility:Windows 10 (64 bit) / Windows 11
Output:USB: HID (keyboard format) or VCP (virtual COM-Port)
Remarks:USB Input Tool Direct Cable for measuring tools with Digimatic S1 bidirectional interface

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITUTOYO 06AGQ001F Usb Input Tool Direct Cable, Indicator Type, 2M
€164.00 /unit