MITUTOYO 04AZA722 Head Assy, for Ht/Bm, 0.65-0.8 Inch | CY9CMD

MITUTOYO 04AZA722 Head Assy, for Ht/Bm, 0.65-0.8 Inch

Item: CY9CMD Model: 04AZA722
Limited Availability
€506.87 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Inch-metric:Inch/Metric
Range:0.65 - 0.8 "

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)6.35
Ship length (cm)6.35
Ship width (cm)10.16

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITUTOYO 04AZA722 Head Assy, for Ht/Bm, 0.65-0.8 Inch
€506.87 /unit