Flat Shipping

Flat Shipping at €24.99 + VAT

MITUTOYO 02AZD790C U-wave Connecting Cable C For AE6EBG | AE6EBK 5RCF2

MITUTOYO 02AZD790C U-wave Connecting Cable C For AE6EBG

Item: AE6EBK Model: 02AZD790CCross Ref: 5RCF2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€171.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemU-Wave Connecting Cable C
Length6"
Number Of Channels2
Number Of Pieces1
Brand And SeriesMitutoyo U Wave
Communication Range60 ft.
Compatible Output DevicesMfr. No. 02AZD730D
Compatible Transmitter Model Number02AZD730G
For Use With02AZD730G
Package Quantity1
Transmission ProtocolZigbee 2.4 GHz Band

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)18.54
Ship length (cm)4.06
Ship width (cm)3.05
HS code8544429000
Country of OriginJP

Product Variants

ProductModelNumber Of ChannelsNumber Of PiecesPrice
MITUTOYO 02AZD790B U-wave Connecting Cable B For AE6EBG | AE6EBJ 5RCF1 02AZD790B21€142.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITUTOYO 02AZD790C U-wave Connecting Cable C For AE6EBG
€171.34 /unit