Flat Shipping

Flat Shipping at €24.99 + VAT

MITEE-BITE PRODUCTS INC 90120 Series 9 Clamp 7 to 12 Smooth 1/2-13 | AH4CGX 34CU70

MITEE-BITE PRODUCTS INC 90120 Series 9 Clamp 7 to 12 Smooth 1/2-13

Item: AH4CGX Model: 90120Cross Ref: 34CU70
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€66.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSeries 9 Clamp
Diameter1/2"
Force4000 lbs.
MaterialSteel
Thread Length1"
Thread Size1/2"-13
Bolt Thread Length1"
Bolt Thread Size1/2"-13
Clamp Body MaterialSteel
Clamp Face MaterialSteel
Clamp Face TypeSmooth
Clamp Travel From Centerline0.08"
Clamp TypeAdjustable
Clamping Length From Workpiece0.9055"
Clamping Range From Centerline0.7086" to 0.9055"
Drive Size1/2"
Head Height0.394"
Max Clamping Force17790N
Measurement SystemInch
Series9 Series

Shipping Info:

Ship weight (kg) 0.1305
Ship height (cm)7.62
Ship length (cm)5.08
Ship width (cm)3.18
Country of OriginUS

Product Details:

    • Clamp Style : Cam Action/7 to 12 Smooth

Product Variants

ProductModelForceDiameterThread LengthMaterialPrice
MITEE-BITE PRODUCTS INC 90110 Series 9 Clamp 1 to 6 Smooth 1/2-13 | AH4CGV 34CU68 901104000 lbs.1/2"1"Steel€47.03
MITEE-BITE PRODUCTS INC 90115 Series 9 Clamp 1 to 6 Serrated 1/2-13 | AH4CGW 34CU69 901154000 lbs.1/2"1"Steel€56.96
MITEE-BITE PRODUCTS INC 90125 Series 9 Clamp 7 to 12 Serrated 1/2-13 | AH4CGY 34CU71 901254000 lbs.1/2"1"Steel€62.49
MITEE-BITE PRODUCTS INC 90130 Series 9 Clamp 13 to 18 Smooth 1/2-13 | AH4CGZ 34CU72 901304000 lbs.1/2"1"Steel€66.78
MITEE-BITE PRODUCTS INC 90135 Series 9 Clamp 13 to 18 Serrated 1/2-13 | AH4CHA 34CU73 901354000 lbs.1/2"1"Steel€70.15
MITEE-BITE PRODUCTS INC 90140 Series 9 Clamp 19 to 24 Smooth 1/2-13 | AH4CHB 34CU74 901404000 lbs.1/2"1"Steel€72.92
MITEE-BITE PRODUCTS INC 90145 Series 9 Clamp 19 to 24 Serrated 1/2-13 | AH4CHC 34CU75 901454000 lbs.1/2"1"Steel€76.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITEE-BITE PRODUCTS INC 90120 Series 9 Clamp 7 to 12 Smooth 1/2-13
€66.34 /unit