Flat Shipping

Flat Shipping at €24.99 + VAT

MITEE-BITE PRODUCTS INC 33110 Locating Rail 23/64 Inch Height x 3/4 Width x 31/64 Inch Depth | AH4CTG 34CX35

MITEE-BITE PRODUCTS INC 33110 Locating Rail 23/64 Inch Height x 3/4 Width x 31/64 Inch Depth

Item: AH4CTG Model: 33110Cross Ref: 34CX35
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLocating Rail
MaterialSteel
Overall Depth0.484"
Overall Height0.359"
Overall Width3/4"
Thread Length1/2"
Thread Size1/4"-20
Bolt Thread Length1/2"
Bolt Thread Size1/4"-20
IncludesMounting Screws
Measurement SystemInch
Overall Length0.75"

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)0.89
Ship length (cm)1.91
Ship width (cm)1.22
Country of OriginUS

Product Details:

    • Clamp Style : Locating Rail

Product Variants

ProductModelOverall WidthOverall HeightThread LengthOverall DepthMaterialPrice
MITEE-BITE PRODUCTS INC 33120 Locating Rail 23/64 Inch Height x 2 Width x 31/64 Inch Depth | AH4CTH 34CX36 331202"0.359"1/2"0.484"Steel€27.23
MITEE-BITE PRODUCTS INC 33140 Locating Rail 23/64 Inch Height x 4 Inch Width x 31/64 Inch Depth | AH4CTJ 34CX37 331404"0.359"1/2"0.484"Steel€37.98
MITEE-BITE PRODUCTS INC 33160 Locating Rail 23/64 Inch Height x 6 Width x 31/64 Inch Depth | AH4CTK 34CX38 331606"0.359"1/2"0.484"Steel€54.04
MITEE-BITE PRODUCTS INC 33180 Locating Rail 23/64 Inch Height x 10 Width x 31/64 Inch Depth | AH4CTL 34CX39 3318010"0.359"1/2"0.484"Steel€67.88
MITEE-BITE PRODUCTS INC 33200 Locating Rail 31/64 Inch Height x 3 Width x 47/64 Inch Depth | AH4CTM 34CX40 332003"0.484"5/8"0.734"Steel€39.12
MITEE-BITE PRODUCTS INC 33220 Locating Rail 31/64 Inch Height x 6 Width x 47/64 Inch Depth | AH4CTN 34CX41 332206"0.484"5/8"0.734"Steel€85.77
MITEE-BITE PRODUCTS INC 33240 Locating Rail 31/64 Inch Height x 10 Width x 47/64 Inch Depth | AH4CTP 34CX42 3324010"0.484"5/8"0.734"Steel€82.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITEE-BITE PRODUCTS INC 33110 Locating Rail 23/64 Inch Height x 3/4 Width x 31/64 Inch Depth
€24.11 /unit