Flat Shipping

Flat Shipping at €24.99 + VAT

MITEE-BITE PRODUCTS INC 31450 Fixture Clamp ID Xpansion #8 5/8-11 2 Inch | AH4CPF 34CW29

MITEE-BITE PRODUCTS INC 31450 Fixture Clamp ID Xpansion #8 5/8-11 2 Inch

Item: AH4CPF Model: 31450Cross Ref: 34CW29
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€309.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFixture Clamp
Diameter5/8"
Force10000 lbs.
MaterialSteel
Overall Height1.797"
Overall Width5.234"
Thread Length2"
Thread Size5/8"-11
Clamp Face TypeSmooth
Clamp TypeExpansion
Drive Size0.625"
Head Diameter4.06"
Head Height1.48"
Measurement SystemInch
Overall Diameter5.232"

Shipping Info:

Ship weight (kg) 2.934
Ship height (cm)5.08
Ship length (cm)15.24
Ship width (cm)15.24
Country of OriginUS

Product Details:

    • Clamp Style : ID Xpansion #8

Product Variants

ProductModelForceOverall HeightMaterialOverall WidthThread LengthDiameterOverall DepthDrive SizePkg. Qty.Price
MITEE-BITE PRODUCTS INC 10202 Fixture Clamps Cam Action 8-32 3/8 Inch PK10 | AH4CFU 34CU44 10202205 lbs.0.469"Brass, Steel0.312"3/8"0.172"-0.078"10€91.62
MITEE-BITE PRODUCTS INC 10207 Fixture Clamps Cam Action 10-32 PK10 | AH4CFV 34CU45 10207350 lbs.1/2"Brass, Steel1/2"3/8"3/16"-0.094"10€96.95
MITEE-BITE PRODUCTS INC 10204 Fixture Clamps Cam Action 1/4-20 PK10 | AH4CFW 34CU46 10204800 lbs.0.656"Brass, Steel5/8"1/2"1/4"-1/8"10€96.29
MITEE-BITE PRODUCTS INC 10205 Fixture Clamps Cam Action 5/16-24 PK12 | AH4CFX 34CU47 10205800 lbs.0.656"Brass, Steel0.812"1/2"0.312"-0.188"12€116.76
MITEE-BITE PRODUCTS INC 10201 Fixture Clamps Cam Action 5/16-18 PK12 | AH4CFY 34CU48 10201800 lbs.0.656"Brass, Steel0.812"1/2"0.312"-0.188"12€117.83
MITEE-BITE PRODUCTS INC 10206 Fixture Clamps Cam Action 3/8-16 PK10 | AH4CFZ 34CU49 102062000 lbs.0.953"Brass, Steel0.812"3/4"3/8"-0.188"10€104.91
MITEE-BITE PRODUCTS INC 10208 Fixture Clamps Cam Action 1/2-13 1 Inch PK8 | AH4CGA 34CU50 102084000 lbs.1.266"Brass, Steel1"1"1/2"-0.312"8€118.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITEE-BITE PRODUCTS INC 31450 Fixture Clamp ID Xpansion #8 5/8-11 2 Inch
€309.94 /unit