Flat Shipping

Flat Shipping at €24.99 + VAT

MITEE-BITE PRODUCTS INC 24128 T-Slot Toe Clamp 9/16 Inch | AH4CQP 34CW93

MITEE-BITE PRODUCTS INC 24128 T-Slot Toe Clamp 9/16 Inch

Item: AH4CQP Model: 24128Cross Ref: 34CW93
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€77.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemT-Slot Clamp
Drive Size0.312"
Force4000 lbs.
MaterialSteel
Overall Depth1.938"
Overall Height1"
Overall Width1 1/8"
Thread Length0.594"
Thread Size1/2"-13
Bolt Thread Length0.5938"
Bolt Thread Size1/2"-13
Clamp Body MaterialSteel
Clamp Face MaterialSteel
Clamp Face TypeSmooth, Serrated
Clamp TypeT-Slot Toe
For T-slot Size9/16"
Head Height0.38"
Head Length1"
Head Width1"
Max Clamping Force17790N
Measurement SystemInch
Overall Length1.94"

Shipping Info:

Ship weight (kg) 0.288
Ship height (cm)5.08
Ship length (cm)3.18
Ship width (cm)7.62
Country of OriginUS

Product Details:

    • Clamp Style : Cam Action - Toe
    • T-Slot Size : 9/16"

Product Variants

ProductModelDrive SizeOverall DepthOverall HeightOverall WidthThread LengthMaterialThread SizeForcePrice
MITEE-BITE PRODUCTS INC 24148 T-Slot Toe Clamp 5/8 Inch | AH4CQQ 34CW94 241480.312"1.938"1"1 1/8"0.594"Steel1/2"-134000 lbs.€71.69
MITEE-BITE PRODUCTS INC 24168 T-Slot Toe Clamp 11/16 Inch | AH4CQR 34CW95 241680.312"1.938"1"1 1/8"0.594"Steel1/2"-134000 lbs.€74.44
MITEE-BITE PRODUCTS INC 24188 T-Slot Toe Clamp 3/4 Inch | AH4CQT 34CW96 241880.312"1.938"1"1 1/8"0.594"Steel1/2"-134000 lbs.€78.86
MITEE-BITE PRODUCTS INC 24000 T-Slot Toe Clamp 1/2-13 ST | AH4CQU 34CW97 240000.312"1.938"1"1 1/8"0.594"Steel1/2"-134000 lbs.€66.15
MITEE-BITE PRODUCTS INC 54014 T-Slot Toe Clamp 14mm | AH4CQV 34CW98 540148 mm50 mm25.4 mm28.5 mm15 mmSteel-4000 lbs.€77.45
MITEE-BITE PRODUCTS INC 54016 T-Slot Toe Clamp 16mm | AH4CQW 34CW99 540168 mm50 mm25.4 mm28.5 mm15 mmSteel-4000 lbs.€74.87
MITEE-BITE PRODUCTS INC 54018 T-Slot Toe Clamp 18mm | AH4CQX 34CX01 540188 mm50 mm25.4 mm28.5 mm15 mmSteel-4000 lbs.€74.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITEE-BITE PRODUCTS INC 24128 T-Slot Toe Clamp 9/16 Inch
€77.62 /unit