Flat Shipping

Flat Shipping at €24.99 + VAT

MIP MIP-380 Plastic Strapping Tensioner Windlass | AJ2JFR 5ZW82

MIP TOOLS MIP-380 Strapping Tensioner, 1/2 to 3/4 Inch Size, Windlass, Plastic

Item: AJ2JFR Model: MIP-380Cross Ref: 5ZW82
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€320.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlastic Strapping Tensioner
Overall Height3"
Overall Length19"
Overall Width2 1/2"
Strap MaterialPolyester And Polypropylene
StyleWindlass
ColorGray, Red
Compatible StrappingPolyester Strapping, Polypropylene Strapping
Fits Strap Tensile0.020 to 0.040
Fits Strap Width1/2" to 3/4"
Handle Covering MaterialPlastic
Handle GripYes
Handle Length6 1/2"
MaterialSteel
Max. Strapping Width3/4"
Min. Strapping Width1/2"
Seal Surface TypeFlat
StandardsISO-9001
Tensioner ApplicationGeneral Purpose, Heavy Duty
Tensioner TypeWindlass Tensioner
Tool Power SourceManual
Tool StrengthHeavy Duty
Tool StyleWindlass
Tool TypeTensioner And Cutter Tool
Tool Weight5 lbs.

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)7.87
Ship length (cm)29.72
Ship width (cm)17.53
Country of OriginUS

Product Details:

Midwest Industrial Packaging MIP-380 strapping tensioner is designed for steel strapping. It is used for binding items to prevent their movement. This strapping tensioner is also ideal for securing heavy loads or loads with round / irregular edges, including lumber, cement blocks and machinery.

Features:

  • The brand's MIP-380 strapping tensioner features a windlass tensioner, providing a manual, reliable method for tensioning and cutting poly cord strapping without the need for external power sources.
  • This strapping tensioner is equipped with a 6-1/2 inch handle for precise control during tensioning and cutting operations.
  • It comes with a flat seal surface, ensuring a secure and flat seal after tensioning.
  • This strapping tensioner offers compatibility with polyester and polypropylene strapping, providing versatility for various applications.
  • It is ISO-9001 certified, emphasising adherence to high-quality standards in manufacturing processes, ensuring reliability and durability in performance.
  • This strapping tensioner features a 19-inch overall length, offering extended reach and convenience during strapping tasks.

Frequently Asked Questions:

Q. What is the recommended maintenance routine for the brand's MIP-380 strapping tensioner?

A. Regular checks for wear and proper functioning are recommended to ensure optimal performance.

Q. What safety precautions should be followed when using this strapping tensioner?

A. Users should follow standard safety precautions, including proper handling and the use of personal protective equipment during strapping operations.

Product Variants

ProductModelStrap MaterialStyleSeal TypePrice
MIP MIP-370 Plastic Strapping Tensioner Windlass | AJ2JFQ 5ZW81 MIP-370Polyester And PolypropyleneWindlass-€209.63
MIP MIP-300 Polypropylene Straping Tensioner | CE8QDX MIP-300Light PolypropyleneWindlassSnap On€82.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MIP TOOLS MIP-380 Strapping Tensioner, 1/2 to 3/4 Inch Size, Windlass, Plastic
€320.75 /unit