MIP TOOLS MIP-1620 Strapping Tensioner, Heavy Duty, Manual, Push Type, Feed Wheel, 5/8-1-1/4 Inch Size, Steel

Item: CE8QDK Model: MIP-1620Cross Ref: 5ZW74
In Stock

Get it by Tuesday, Jun 10

€630.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSteel Strapping Tensioner
ColorGray
Handle Length8"
Handle MaterialSteel
MaterialSteel
Max. Strapping Width1 1/4"
Min. Strapping Width5/8"
Overall Height4"
Overall Length15"
Overall Width4"
StyleFeed Wheel
Compatible StrappingSteel Strapping
Fits Strap Width5/8" to 1 1/4"
Handle Covering MaterialSteel
Handle GripNo
Seal Surface TypeRound
StandardsISO-9001
Tensioner ApplicationHigh Tension Round or Irregular Load
Tool Power SourceManual
Tool StrengthHeavy Duty
Tool StyleFeedwheel
Tool TypeTensioner Tool
Tool Weight8 lbs.

Shipping Info:

Ship weight (kg) 3.6
Ship height (cm)10.16
Ship length (cm)38.1
Ship width (cm)10.16
Country of OriginIN

Product Details:

Midwest Industrial Packaging MIP-1620 manual tensioner is designed for steel strapping. It is used for binding items to prevent their movement. It is also ideal for securing heavy loads or loads with round / irregular edges, including lumber, cement blocks and machinery.

Features:

  • MIP-1620 strapping tensioner is made of heavy-duty steel to fit strap widths ranging from 5/8 to 11/4 inches.
  • It uses a feed wheel push-type seal to pull the strapping tight.

Compatible Accessories:

  • MIP Strapping Seals: These closed or push type seals can be used to seal both the ends of wrapped-around strapping.
  • MIP Steel Strapping Sealers: They use a front action mechanism for crimping the attached seals.

Standards and Approvals:

  • ISO 9001

Frequently Asked Questions:

Q. What is the difference between an open seal and a closed seal?

A. Tensioners for open seals are used on flat surfaces, where strapping is wrapped around the package and overlapped on top. On the other hand, tensioners for closed seals are used on round objects and irregular surfaces.

Q. How can I adjust the tension on this MIP-1620 strapping tensioner?

A. Tension can be adjusted manually using the push-type design and the feed wheel.

Q. What are the factors to consider while choosing this MIP-1620 strapping tensioner?

A. Major factors include strapping size compatibility, material suitability for steel strapping, operational mechanism, tensioning capability, durability, safety features, user-friendliness and maintenance requirements.

Q. How do I clean and maintain this MIP-1620 strapping tensioner?

A.

  • Periodically inspect the tensioner for wear, damage or loose parts.
  • Wipe the tensioner with a dry, clean cloth to remove dirt and debris.
  • Apply a suitable lubricant to moving parts for smooth operation.
  • Check and adjust tension settings as per manufacturer guidelines.
  • Operate the tensioner gently, avoiding excessive force.
  • Store the tensioner in a clean, dry environment to prevent corrosion.
  • Promptly replace worn or damaged components with genuine parts.

Product Variants

ProductModelFor Strapping ThicknessMax. Strapping WidthMin. Strapping WidthStyleHandle LengthMaterialHandle MaterialColorPrice
MIP MIP-1200 Steel Strapping Tensioner Feed Wheel | AJ2JFK 5ZW70 MIP-12000.38 mm to 0.64 mm3/4"3/8"Feed Wheel----€658.74
MIP MIP-1300 Steel Strapping Tensioner Feed Wheel | AJ2JFL 5ZW71 MIP-13000.38 mm to 0.64 mm3/4"3/8"Feed Wheel-Steel--€561.02
MIP MIP-1400 Steel Strapping Tensioner Feed Wheel | AJ2JFM 5ZW72 MIP-14000.25 mm to 0.31 mm1 1/4"3/4"Feed Wheel-Steel--€584.30
MIP MIP-1610 Steel Strapping Tensioner Feed Wheel | AJ2JFN 5ZW73 MIP-16100.38 mm to 0.64 mm3/4"3/8"Feed Wheel----€710.60
MIP MIP-1860 Steel Strapping Tensioner Rack Pusher | AJ2JGW 6CB17 MIP-18600.58 mm to 0.79 mm1 1/4"5/8"--Steel--€568.97
MIP MIP-1800 Steel Strapping Tensioner, Rack Pusher | CE8QDL MIP-1800-3/4"3/8"Rack Pusher3"SteelSteelGray€405.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MIP TOOLS MIP-1620 Strapping Tensioner, Heavy Duty, Manual, Push Type, Feed Wheel, 5/8-1-1/4 Inch Size, Steel
€630.00 /unit