MINTIE TECHNOLOGIES MTIECU4-CMCS ICRA Mobile Containment Bundle, 4 Doors | CT3QCP

MINTIE TECHNOLOGIES MTIECU4-CMCS ICRA Mobile Containment Bundle, 4 Doors

Item: CT3QCP Model: MTIECU4-CMCSCross Ref: 55EL24
In Stock

Get it by Tuesday, Jun 17

€11,646.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemContainment Bundle
Collapsed Height66"
Collapsed Length12"
Collapsed Width12"
Door Height83 1/2"
Door Width48"
Envelope MaterialRipstop Nylon
Expanded Width31"
Extended Length60"
FloorDouble Reinforced Polypropylene
For Use WithMfr. No. ECUMP4, ECUMPTC4, MTIECU4-SWF, ECU4CORFL
Frame MaterialPowder Coated Steel
Height11 ft.
IncludesEcu4 Modular Assembly, Sidewall Flange, Mobile Platform Mp4, Tow Cart, 600Cfm Hepa Nam, (4) Pk De Interchangable Disposable Envelopes Accessories
Negative Air Port Dia.12 1/2"
Number Of Doors4
Number Of Windows4
Vacuum Port Dia.3 1/2"
Wheel MaterialPolyurethane
Width48"
Window Height40"
Window MaterialVinyl
Window Width14"
Compatible With Grainger Part Number55EL15, 55EL16, 55EL17, 55EL18, 55EL20, 55EL21, 55EL22, 55EL23, 55EL24, 55EL25, 55EL29
Compatible With Manufacturer Model NumberDE4CC4, ECU4-CORFLA, ECU4-MODCUFF, MTIECU4-SWF
Overall Height11 ft.
Overall Length62"
Overall Width48"
Product TypeParticle Containment Unit

Shipping Info:

Ship weight (kg) 110.7
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelNumber Of DoorsExpanded WidthExtended LengthCollapsed LengthCollapsed WidthDoor HeightDoor WidthEnvelope MaterialPrice
MINTIE TECHNOLOGIES MTIECU4MAS Environmental Dust Containment Unit, 4 Doors, 83-1/2 Inch, 48 Inch, 48 Inch Wd | CT3QCN MTIECU4MAS431"60"12"12"83 1/2"48"Ripstop Nylon€6,096.24
MINTIE TECHNOLOGIES MTIECU4-ENV Replacement Containment Envelope, 4 Doors, 83-1/2 Inch Size, 48 Inch Size | CT3QCT MTIECU4-ENV431"60"12"12"83 1/2"48"Ripstop Nylon€2,213.75
MINTIE TECHNOLOGIES MTIECU4-FRC Replacement Containment Frame, 0 Doors, 61 Inch Expanded Length, 32 Inch Expanded Width | CT3QCU MTIECU4-FRC-32"61"12"12"---€3,112.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MINTIE TECHNOLOGIES MTIECU4-CMCS ICRA Mobile Containment Bundle, 4 Doors
€11,646.99 /unit