Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE MT550C Comfort Grip Plier, Flat, 9 Inch Overall Length, 1 7/8 Inch Jaw Length | CT3MFF

MILWAUKEE MT550C Comfort Grip Plier, Flat, 9 Inch Overall Length, 1 7/8 Inch Jaw Length

Item: CT3MFF Model: MT550CCross Ref: 798KU7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€101.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJaw
Additional Tool FunctionsBolt Cutter Crimperfish Tape Puller
Blade MaterialSteel
Connectors CrimpedTerminals
Cutter Length3/4"
Esd SafeNo
FeaturesAvailable In Comfort And Dipped Grip Handles, Bolt Cutters Cuts #6 And #8, Crimper Insulated And Non-Insulated Terminals, Long Life Laser Hardened Edge And Teeth, Reaming Head For 1/2 In To 1 In Conduit, Smoothest Open And Close, Straight Fish Tape Puller
FinishCoat
For Wire/cable TypeACSR, Hard Wire, Soft Wire
Grip MaterialPolypropylene, Thermoplastic Vulcanizates
Grip StyleDeluxe Cushion
Handle ColorMulticolored
Handle StyleComfort Grip
High LeverageYes
Includes Adjustable StopNo
Includes Voltage Detection ModuleNo
InsulatedNo
Jaw Length1 7/8"
Jaw Opening TypeManual
Jaw ShapeFlat
Jaw TextureSerrated
Jaw Thickness5/8"
Jaw Width1 1/4"
Joint TypeBox
MaterialSteel
Max. Jaw Opening1.391"
Maximum Wire Cutting Dia.4/5"
Non-sparkingNo
Nose ShapeNew England
Overall Length9"
Rear JawNo
Steel TypePress Forged Steel
Tether ReadyYes
Tip Thickness3/5"
Tip Width0.328"
TypeLineman's Pliers
Voltage RatingNot Rated
Weight1.02 oz.
Esd-safeNo
Maximum Jaw Opening1 3/8"
Maximum Wire Cutting Diameter0.8"
Plier MaterialSteel
Plier TypeLineman's Pliers

Shipping Info:

Ship weight (kg) 0.5445
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMax. Jaw OpeningJaw LengthTether ReadyJaw WidthMaterialOverall LengthHandle StyleHigh LeveragePrice
MILWAUKEE MT550 Comfort Grip Plier, Flat, 9 Inch Overall Length, 1 7/8 Inch Jaw Length | CT3MFD MT5501.391"1 7/8"Yes1 1/4"Steel9"Comfort GripYes€72.94
MILWAUKEE MT550T Comfort Grip Plier, Flat, 9 Inch Overall Length, 1 7/8 Inch Jaw Length | CT3MFE MT550T1.391"1 7/8"Yes1 1/4"Steel9"Comfort GripYes€84.50
MILWAUKEE MT500T Dipped Grip Plier, Flat, 9 Inch Overall Lg, 1 7/8 Inch Jaw Lg, 1 1/4 Inch Jaw Width | CT3MFG MT500T1.391"1 7/8"Yes1 1/4"Steel9"Dipped GripYes€74.25
MILWAUKEE MT500C Dipped Grip Plier, Flat, 9 Inch Overall Lg, 1 7/8 Inch Jaw Lg, 1 1/4 Inch Jaw Width | CT3MFH MT500C1.391"1 7/8"Yes1 1/4"Steel9"Dipped GripYes€77.88
MILWAUKEE 48-22-6102 Linemans Plier, 4 1/4 Inch Overall Length, 1 1/4 Inch Jaw Length, 1/2 Inch Jaw Width | CT3MQA 48-22-61021 1/4"1 1/4"Yes1/2"Metal4 1/4"AngledNo€61.64
MILWAUKEE 48-22-6503 Linemans Plier, 9 Inch Overall Length, 1 7/8 Inch Jaw Length, 1 3/4 Inch Jaw Width | CT3MQB 48-22-65031 11/25"1 7/8"No1 3/4"Steel9"DippedYes€66.43
MILWAUKEE 48-22-6500 Linemans Plier, 9 Inch Overall Length, 1 7/8 Inch Jaw Length, 1 3/4 Inch Jaw Width | CT3MQC 48-22-65001 11/25"1 7/8"No1 3/4"Steel9"DippedYes€51.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE MT550C Comfort Grip Plier, Flat, 9 Inch Overall Length, 1 7/8 Inch Jaw Length
€101.63 /unit