Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE MT214 Screwdriver, 1/4 Inch Tip Size, 14 1/4 Inch Length, 10 Inch Shank Length, Cushion Grip | CT3NYN

MILWAUKEE MT214 Screwdriver, 1/4 Inch Tip Size, 14 1/4 Inch Length, 10 Inch Shank Length, Cushion Grip

Item: CT3NYN Model: MT214Cross Ref: 798KW8
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrewdriver
Corrosion ResistanceYes
Esd SafeNo
Grip StyleCushion Grip
Handle ColorBlack, Red
Handle Length4 1/4"
Handle MaterialAcetate
InsulatedNo
Magnetized TipNo
Measurement TypeSAE
Non-magneticYes
Non-sparkingNo
Overall Length14 1/4"
Replaceable ShankNo
Shank FinishChrome
Shank Length10"
Shank MaterialBoron Infused Steel
Shank ShapeRound
Slotted Screwdriver Tip ShapeCabinet
Tether CapableYes
Tip FinishChrome
Tip TypeCabinet
Corrosion ResistantYes
Tether ReadyYes
Tip Size1/4"
Tip StyleCabinet

Shipping Info:

Ship weight (kg) 0.1598
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTip TypeOverall LengthHandle MaterialShank LengthTether CapableShank MaterialShank ShapeInsulatedPrice
MILWAUKEE 48-22-2221 Insulated Slotted Screwdriver, 1/4 Inch Tip Size, 10 Inch Overall Length | CT3NXJ 48-22-2221Slotted10"Plastic6"YesAlloy SteelRoundYes€20.93
MILWAUKEE 48-22-2232 Insulated Slotted Screwdriver, 3/16 Inch Tip Size, 10 Inch Overall Length | CT3NXK 48-22-2232Slotted10"Plastic6"YesAlloy SteelRoundYes€28.57
MILWAUKEE 48-22-2231 Insulated Slotted Screwdriver, 3/16 Inch Tip Size, 8 Inch Overall Length | CT3NXL 48-22-2231Slotted8"Plastic4"YesAlloy SteelRoundYes€20.19
MILWAUKEE 48-22-2223 Insulated Slotted Screwdriver, 3/8 Inch Tip Size, 12 Inch Overall Length | CT3NXM 48-22-2223Slotted12"Plastic8"YesAlloy SteelRoundYes€51.02
MILWAUKEE 48-22-2224 Insulated Slotted Screwdriver, 3/8 Inch Tip Size, 14 Inch Overall Length | CT3NXN 48-22-2224Slotted14"Plastic10"YesAlloy SteelRoundYes€53.78
MILWAUKEE 48-22-2222 Insulated Slotted Screwdriver, 5/16 Inch Tip Size, 11 Inch Overall Length | CT3NXP 48-22-2222Slotted11"Plastic7"YesAlloy SteelRoundYes€30.90
MILWAUKEE MT206 Screwdriver, 1/4 Inch Tip Size, 8 1/4 Inch Length, 4 Inch Shank Length, Cushion Grip | CT3NYD MT206Slotted8 1/4"Acetate4"YesBoron Infused SteelRoundNo€22.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE MT214 Screwdriver, 1/4 Inch Tip Size, 14 1/4 Inch Length, 10 Inch Shank Length, Cushion Grip
€27.81 /unit