Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE AG-102 Airgrip Coldshrink 8 x 2 Inch Grip | AC3ZFN 2XTF1

MILWAUKEE AG-102 Airgrip Coldshrink 8 x 2 Inch Grip

Item: AC3ZFN Model: AG-102Cross Ref: 2XTF1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€65.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAirGrip Coldshrink 8 x 2" Grip
Accessory TypeCold Shrink
Overall Length8"

Shipping Info:

Ship weight (kg) 0.144
Ship height (cm)6.35
Ship length (cm)31.75
Ship width (cm)13.21
HS code4016996050
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE AG-102 Airgrip Coldshrink 8 x 2 Inch Grip
€65.06 /unit