Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 5319-DE Dry Coring Attachment, Plastic 15 1/4 Inch Lg, 8 3/16 Inch Wd | CT3GVF

MILWAUKEE 5319-DE Dry Coring Attachment, Plastic 15 1/4 Inch Length, 8 3/16 Inch Width

Item: CT3GVF Model: 5319-DECross Ref: 56HF97
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€138.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAttachment
Depth15 1/4"
Fits Vacuum BrandMilwaukee
Fits Vacuum Models8960-20
For Hose Diameter6"
For Vacuum TypeShop Vacuum
IncludesBrush Ring, Hose Clip Adapter
Length15 1/4"
MaterialPlastic
Width8.188"
Attachment Product GroupingDust Brushes

Shipping Info:

Ship weight (kg) 0.765
Ship height (cm)38.74
Ship length (cm)38.74
Ship width (cm)20.8
Country of OriginCN

Product Variants

ProductModelFor Hose DiameterDepthDiameterMaterialFor Vacuum TypePrice
MILWAUKEE 49-90-2023 Crevice And Brush Tool 17 5/16 Inch Length | CT3HCV 49-90-20231 1/4", 1 7/8", 2 1/2"2 1/2"2 1/2"-Shop Vacuum€25.98
MILWAUKEE 49-90-2028 Utility Brush Tool, For 1 1/4 Inch1 7/8 Inch2 1/2 Inch Hose Dia, 11 5/8 Inch Length | CT3PWK 49-90-20281 1/4", 1 7/8", 2 1/2"3.062"3.062"-Shop Vacuum€29.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 5319-DE Dry Coring Attachment, Plastic 15 1/4 Inch Length, 8 3/16 Inch Width
€138.33 /unit