Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 50-32-0200 Double End Screwdriver Bit | CV2PDQ

MILWAUKEE 50-32-0200 Double End Screwdriver Bit

Item: CV2PDQ Model: 50-32-0200Cross Ref: 55ZZ26
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemScrewdriver Bit

Shipping Info:

Ship weight (kg) 0.0068
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelApplicationBit StyleOverall Bit LengthEnd TypeFastening Tool MaterialSae Or MetricImpact RatedHex Shank SizePkg. Qty.Price
MILWAUKEE 50-32-0215 Double End Screwdriver Bit, #1/#2 Fastening Tool Tip Size, 1 3/16 Inch Overall Bit Lg | CV2PDR 50-32-0215HandECX1.188"Double EndSteelMetric, SAENo1/4"1€2.23
MILWAUKEE 48-32-4648 Headlok Driver Bits, Headlok Fastening Tool Tip Size, 2 Inch Overall Bit Length, Hex Shank | CV2PDT 48-32-4648ImpactHeadlok2"Single EndAlloy SteelSAEYes1/4"1€6.14
MILWAUKEE 48-32-4566 PH3 Driver Bits, PH 3 Fastening Tool Tip Size, 3 1/2 Inch Overall Bit Length, Hex Shank | CV2PFA 48-32-4566ImpactPhillips3 1/2"Single EndAlloy SteelSAEYes1/4"1€18.98
MILWAUKEE 48-32-4683 T15 Driver Bits, T15 Fastening Tool Tip Size, 2 Inch Overall Bit Length | CV2PFC 48-32-4683ImpactTorx2"Single EndAlloy SteelSAEYes1/4"1€13.39
MILWAUKEE 48-32-4579 T25 Driver Bits, T25 Fastening Tool Tip Size, 3 1/2 Inch Overall Bit Length, Hex Shank | CV2PFH 48-32-4579ImpactTorx3 1/2"Single EndAlloy SteelSAEYes1/4"1€18.32
MILWAUKEE 48-32-4247 T27 Driver Bits, T27 Fastening Tool Tip Size, 6 Inch Overall Bit Length, Hex Shank, 10 PK | CV2PFJ 48-32-4247ImpactTorx6"Single EndAlloy SteelSAEYes1/4"10€66.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 50-32-0200 Double End Screwdriver Bit