Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 49-90-2400 Oscillating Tool Sanding Sheet Set and Dust Collection Kit, 3 1/2 Inch Width | CT3NRB

MILWAUKEE 49-90-2400 Oscillating Tool Sanding Sheet Set and Dust Collection Kit, 3 1/2 Inch Width

Item: CT3NRB Model: 49-90-2400Cross Ref: 45EV37
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€46.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTool
Abrasive MaterialAluminum Oxide
Backing TypeHook And Loop
Grit60, 80, 120
Includes(5) 120 Grit Sheets, (5) 60 Grit Sheets, (5) 80 Grit Sheets, Dust Collector Sanding Pad
Number Of Sheets15
ShapeTriangle
Width3 1/2"
Oscillating Tool Accessory TypeSanding Sheet Set

Shipping Info:

Ship weight (kg) 0.189
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelAbrasive MaterialShapeOverall LengthMaterial ApplicationFor Tool TypeFlexibleAbrasive ColorAnti-loading CoatingPkg. Qty.Price
MILWAUKEE 49-25-2120 Oscillating Tool Sanding Sheet, 3 1/2 Inch Width, 120 Grit, 6 Pack | CT3NRC 49-25-2120Silicon CarbideTriangle3 1/2"Paint, WoodOscillating ToolNoBlackNo6€7.88
MILWAUKEE 49-25-2060 Oscillating Tool Sanding Sheet, 3 1/2 Inch Width, 60 Grit, 6 Pack | CT3NRD 49-25-2060Silicon CarbideTriangle3 1/2"Paint, WoodOscillating ToolNoBlackNo6€7.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 49-90-2400 Oscillating Tool Sanding Sheet Set and Dust Collection Kit, 3 1/2 Inch Width
€46.11 /unit