Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 49-80-0300 Heat Gun Accessory Kit | AD3CPH 3Y227

MILWAUKEE 49-80-0300 Heat Gun Accessory Kit

Item: AD3CPH Model: 49-80-0300Cross Ref: 3Y227
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€135.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeat Gun Accessory Kit
ApplicationMultipurpose
Compatible With Grainger Sku2Q445, 5PP84, 6Z360
Compatible With Mfr. Model No.8975-6, 8977-20, 8988-20
Material ApplicationBurning Paint, Glass, Removing Floor Coverings, Soldering, Tubing, Vinyl Top Removal
Nozzle TypeDeflector, Hook, Reducer, Spreader
Number Of Pieces4
Outside Diameter1 1/2"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)4.06
Ship length (cm)28.7
Ship width (cm)17.78
HS code8419908500
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 49-80-0300 Heat Gun Accessory Kit
€135.83 /unit