Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 49-77-1004 Test Probes 5 Inch Length 10a | AE9FYZ 6JHZ1

MILWAUKEE 49-77-1004 Test Probes 5 Inch Length 10a

Item: AE9FYZ Model: 49-77-1004Cross Ref: 6JHZ1
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€32.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTest Probes
ColorBlack, Red
Length5"
Max. Amps10A
Max. Voltage1000V DC
Plug And Connector DescriptionBanana Jack
Tip MaterialStainless Steel
For Use WithMultimeter Test Leads with 4mm Sheathed Banana Plugs
Hand Held Voltage1000V AC/DC
Hands Free Voltage1000V AC/V DC
Includes(2) Industrial Test Probes
Instrument Safety RatingCAT III 1000V, CAT IV 600V
Insulation MaterialPVC
Manufacturers Warranty Length2 yrs.
Maximum Current10A
Maximum Voltage1000V AC/DC
StandardsUL

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.03
Ship length (cm)17.53
Ship width (cm)9.65
HS code9030908861
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 49-77-1004 Test Probes 5 Inch Length 10a
€32.24 /unit