Item | Impact Socket Set |
Bolt Clearance | 7/16", 1/2", 9/16", 5/8", 13/16", 7/8", 1" |
Compatible Fastener Type | Adapters, Drivers, Ratchets, Wrenches |
Container Features | Socket Rail |
Container Type | Socket Rail |
Deep Socket Size | 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 4 mm, 4.5 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm |
Drive Size | 1/4" |
Drive Type | Impact |
Finish | Black Phosphate |
Impact Rated | Yes |
Includes | (1) Socket Rail, (14) Sockets |
Includes Deep Sockets | Yes |
Includes Flex Sockets | No |
Includes Standard Sockets | No |
Insulated | No |
Locking | No |
Material | Steel |
Measurement Type | Metric |
Non-magnetic | Yes |
Non-sparking | No |
Socket Depth | Deep |
Socket Shape | 6-Point |
Socket Size | 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 4.50 mm, 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm |
Socket Size Range | 4 mm to 15 mm |
Tether Capable | No |
Deep Socket Style/size | 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 4 mm, 4.5 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm |
Standards | ASME |
Tether Ready | No |