Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 49-66-6724 UNIVERSAL JOINT, Black Phosphate, 3/8 Inch Output Drive Size, Square | CT3PXF

MILWAUKEE 49-66-6724 UNIVERSAL JOINT, Black Phosphate, 3/8 Inch Output Drive Size, Square

Item: CT3PXF Model: 49-66-6724Cross Ref: 61DN64
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Joint
Crush GaugeNo
Drive TypeImpact
FinishBlack Phosphate
Groove Dia.7/8"
Hub Dia.1"
Impact RatedYes
Includes(1) Universal Joint
Input Drive GenderMale
Input Drive ShapeSquare
Input Drive Size3/8"
LockingNo
MaterialSteel
Measurement TypeSAE
Non-magneticYes
Non-sparkingNo
Output Drive GenderFemale
Output Drive ShapeSquare
Output Drive Size3/8"
Overall Length2"
Groove Diameter7/8"
Hub Diameter1"
Number Of Pieces1
StandardsASME

Shipping Info:

Ship weight (kg) 0.1148
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelInput Drive SizeOutput Drive SizeOverall LengthInput Drive GenderInput Drive ShapeOutput Drive GenderOutput Drive ShapeFinishPrice
MILWAUKEE 49-66-6733 UNIVERSAL JOINT, Black Phosphate, 1 Inch Output Drive Size, Square | CT3PXB 49-66-67331"1"4 3/4"MaleSquareFemaleSquareBlack Phosphate€125.77
MILWAUKEE 49-66-6727 UNIVERSAL JOINT, Black Phosphate, 1/2 Inch Output Drive Size, Square | CT3PXC 49-66-67271/2"1/2"2 1/2"MaleSquareFemaleSquareBlack Phosphate€19.79
MILWAUKEE 49-66-6721 UNIVERSAL JOINT, Black Phosphate, 1/4 Inch Output Drive Size, Square | CT3PXD 49-66-67211/4"1/4"1.438"MaleSquareFemaleSquareBlack Phosphate€13.31
MILWAUKEE 49-66-6730 UNIVERSAL JOINT, Black Phosphate, 3/4 Inch Output Drive Size, Square | CT3PXE 49-66-67303/4"3/4"3 5/8"MaleSquareFemaleSquareBlack Phosphate€67.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 49-66-6724 UNIVERSAL JOINT, Black Phosphate, 3/8 Inch Output Drive Size, Square
€18.62 /unit