Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 49-66-6706 Impact Extension, 1/2 Inch Input Drive Size, 1/2 Inch Output Drive Size, 3 Inch Overall | CT3LFH

MILWAUKEE 49-66-6706 Impact Extension, 1/2 Inch Input Drive Size, 1/2 Inch Output Drive Size, 3 Inch Overall

Item: CT3LFH Model: 49-66-6706Cross Ref: 61DN50
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExtension
Drive TypeImpact
FinishBlack Phosphate
Impact RatedYes
Includes(1) Socket Extension
Input Drive GenderMale
Input Drive ShapeSquare
Input Drive Size1/2"
InsulatedNo
LockingNo
MaterialSteel
Measurement TypeSAE
Non-sparkingNo
Output Drive GenderFemale
Output Drive ShapeSquare
Output Drive Size1/2"
Overall Length3"
Socket Extension TypeStandard
StandardsASME

Shipping Info:

Ship weight (kg) 0.153
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelInput Drive SizeInput Drive GenderOutput Drive SizeOutput Drive GenderOverall LengthFinishMaterialImpact RatedPrice
MILWAUKEE 49-66-6742 Impact Adapter Set, 1/4 in 3/8 in 1/2 Inch Input Drive Size, Black Phosphate | CT3LFC 49-66-67421/4", 3/8", 1/2"Male1/4", 3/8", 1/2"Female1", 1 7/16", 1 15/16", 2 1/2"Black PhosphateSteelYes€39.35
MILWAUKEE 49-66-6714 Impact Extension Set, 3/8 Inch Input Drive Size, 3/8 Inch Output Drive Size | CT3LFD 49-66-67143/8"Male3/8"Female3", 6", 10"Black PhosphateSteelYes€50.60
MILWAUKEE 49-66-6713 Impact Extension, 1 Inch Input Drive Size, 1 Inch Output Drive Size | CT3LFE 49-66-67131"Male1"Female10"Black PhosphateSteelYes€82.46
MILWAUKEE 49-66-6712 Impact Extension, 1 Inch Input Drive Size, 1 Inch Output Drive Size, 7 Inch Overall Length | CT3LFF 49-66-67121"Male1"Female7"Black PhosphateSteelYes€70.52
MILWAUKEE 49-66-6708 Impact Extension, 1/2 Inch Input Drive Size, 1/2 Inch Output Drive Size | CT3LFG 49-66-67081/2"Male1/2"Female10"Black PhosphateSteelYes€40.00
MILWAUKEE 49-66-6707 Impact Extension, 1/2 Inch Input Drive Size, 1/2 Inch Output Drive Size, 6 Inch Overall | CT3LFJ 49-66-67071/2"Male1/2"Female6"Black PhosphateSteelYes€25.29
MILWAUKEE 49-66-6715 Impact Extension, 1/2 Inch Input Drive Size, 1/2 Inch Output Drive Size, Black Oxide | CT3LFK 49-66-67151/2"Male1/2"Female3", 6", 10"Black OxideSteelYes€79.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 49-66-6706 Impact Extension, 1/2 Inch Input Drive Size, 1/2 Inch Output Drive Size, 3 Inch Overall
€15.13 /unit