Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 49-66-6158 Deep Impact Socket, 3/8 Inch Drive Size, 16 mm Socket Size, 6-Point, Deep, Black Phosphate | CT3LNV

MILWAUKEE 49-66-6158 Deep Impact Socket, 3/8 Inch Drive Size, 16 mm Socket Size, Black Phosphate

Item: CT3LNV Model: 49-66-6158Cross Ref: 61DK75
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemImpact Socket
Bolt Clearance1 1/8"
Compatible Fastener TypeAdapters, Drivers, Ratchets, Wrenches
Drive Size3/8"
Drive TypeImpact
FinishBlack Phosphate
Impact RatedYes
InsulatedNo
MaterialSteel
Measurement TypeMetric
Non-magneticYes
Non-sparkingNo
Socket DepthDeep
Socket Length2.562"
Socket Shape6-Point
Socket Size16 mm
Tether CapableNo
StandardsASME
Tether ReadyNo

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDrive SizeSocket DepthFinishMaterialSocket SizeSocket LengthBolt ClearanceDrive TypePrice
MILWAUKEE 49-66-6505 Deep Impact Socket, 1 Inch Drive Size, 1 1/16 Inch Socket Size, 6-Point, Deep | CT3LHF 49-66-65051"DeepBlack PhosphateSteel1.062"3.547"1.438"Impact€43.65
MILWAUKEE 49-66-6512 Deep Impact Socket, 1 Inch Drive Size, 1 1/2 Inch Socket Size, 6-Point, Deep | CT3LHG 49-66-65121"DeepBlack PhosphateSteel1 1/2"2.281"1.562"Impact€43.59
MILWAUKEE 49-66-6508 Deep Impact Socket, 1 Inch Drive Size, 1 1/4 Inch Socket Size, 6-Point, Deep | CT3LHH 49-66-65081"DeepBlack PhosphateSteel1 1/4"3.547"1.688"Impact€45.03
MILWAUKEE 49-66-6506 Deep Impact Socket, 1 Inch Drive Size, 1 1/8 Inch Socket Size, 6-Point, Deep | CT3LHJ 49-66-65061"DeepBlack PhosphateSteel1 1/8"3.547"1 1/8"Impact€45.80
MILWAUKEE 49-66-6515 Deep Impact Socket, 1 Inch Drive Size, 1 11/16 Inch Socket Size, 6-Point, Deep | CT3LHK 49-66-65151"DeepBlack PhosphateSteel1.688"2.516"2 1/8"Impact€43.71
MILWAUKEE 49-66-6517 Deep Impact Socket, 1 Inch Drive Size, 1 13/16 Inch Socket Size, 6-Point, Deep | CT3LHL 49-66-65171"DeepBlack PhosphateSteel1.812"2.688"1.938"Impact€50.37
MILWAUKEE 49-66-6507 Deep Impact Socket, 1 Inch Drive Size, 1 3/16 Inch Socket Size, 6-Point, Deep | CT3LHM 49-66-65071"DeepBlack PhosphateSteel1.188"3.547"1 5/8"Impact€45.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 49-66-6158 Deep Impact Socket, 3/8 Inch Drive Size, 16 mm Socket Size, Black Phosphate
€10.97 /unit