Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 49-66-5131 Pole Step Socket, 1/2 Inch Drive Size, 7/16 Inch Socket Size, 6-Point, Deep, Matte | CT3PCV

MILWAUKEE 49-66-5131 Pole Step Socket, 1/2 Inch Drive Size, 7/16 Inch Size, 6-Point, Deep, Matte

Item: CT3PCV Model: 49-66-5131Cross Ref: 55EA54
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€150.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket
Drive Size1/2"
Drive TypeImpact
FinishMatte
Impact RatedYes
InsulatedNo
MaterialAlloy Steel
Measurement TypeSAE
Non-magneticYes
Non-sparkingNo
Overall Length7 7/8"
Socket DepthDeep
Socket Shape6-Point
Socket Size0.438"
Tether CapableNo
Tether ReadyNo

Shipping Info:

Ship weight (kg) 0.477
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelSocket DepthFinishSocket SizeDrive SizeOverall LengthMaterialDrive TypeImpact RatedPrice
MILWAUKEE 49-66-5102 Impact Socket, 1/2 Inch Drive Size, 1/2 Inch Socket Size, 4-Point, Deep, Black Oxide | CT3LPQ 49-66-5102DeepBlack Oxide1/2"1/2"-Alloy SteelImpactYes€435.66
MILWAUKEE 49-66-5101 Impact Socket, 1/2 Inch Drive Size, 3/4 Inch Socket Size, 4-Point, Std, Black Oxide | CT3LPW 49-66-5101StandardBlack Oxide3/4"1/2"-Alloy SteelImpactYes€348.87
MILWAUKEE 49-66-5132 Impact Socket, 1/2 Inch Drive Size, 7/16 Inch Socket Size, 6-Point, Deep, Matte | CT3LYA 49-66-5132DeepMatte0.438"1/2"-Alloy SteelImpactYes€83.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 49-66-5131 Pole Step Socket, 1/2 Inch Drive Size, 7/16 Inch Size, 6-Point, Deep, Matte
€150.35 /unit